Motion
DWMT75116OSP

DEWALT
DWMT75116OSP

Impact Socket - 32 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Finish
MI ITEM #09010646
MFR #DWMT75116OSP
List Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75116OSP

Impact Socket - 32 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Chrome Finish
MI ITEM #09010646
MFR #DWMT75116OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.03/each for your price

Overview

Mfr description
DWMT75116OSP DWMT 6PT 1/2IN DR DP IM SKT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    32 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • UPC_NO
    076174751161
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text