Motion
DWMT75123OSP

DEWALT
DWMT75123OSP

Impact Socket - 1-1/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #09010653
MFR #DWMT75123OSP
Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75123OSP

Impact Socket - 1-1/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #09010653
MFR #DWMT75123OSP

Mfr description
DWMT75123OSP DWMT 6PT 1/2IN DR IM SKT 1-
  • Knurled beauty rings to help reduce hand slippage
  • Premium chrome vanadium steel for added strength and durability
  • 6 points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.08/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.0625 in
  • Size
    1-1/16 in
  • Socket Size
    1-1/16 in

Details

  • Finish Coating
    Silver
  • Material
    Chrome Vanadium Steel
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    076174751239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)