Motion
DWMT75184OSP DWMT CW 1IN SAE

DEWALT
DWMT75184OSP DWMT CW 1IN SAE

Combination Wrench 1" SAE
Mi Item #09010718
MFR #DWMT75184OSP DWMT CW 1IN SAE
Price$30.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75184OSP DWMT CW 1IN SAE

Combination Wrench 1" SAE
Mi Item #09010718
MFR #DWMT75184OSP DWMT CW 1IN SAE

Mfr description
DWMT75184OSP DWMT CW 1IN SAE
  • Stamped hashmark pattern on wrench handle provides added grip points
  • Longer panel design gives more torque during use
  • Longer panel design gives more torque during use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.91/each

Specifications

Dimensions

  • Handle Length
    Standard
  • Head Angle
    15°, 13 °
  • Size
    1 in
  • Stamped Size Identification
    Yes

Details

  • Color
    Silver
  • Color Coded
    No
  • Drop Forged
    No
  • Head Type
    Rigid (Non-Flex)
  • Material
    Metal
  • Ratcheting
    No
  • UPC_NO
    076174751840
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)