Motion
DWMT75187OSP DWMT CW 1-1/4IN SAE

DEWALT
DWMT75187OSP DWMT CW 1-1/4IN SAE

Combination Wrench 1-1/4" SAE
Mi Item #09010722
MFR #DWMT75187OSP DWMT CW 1-1/4IN SAE
Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75187OSP DWMT CW 1-1/4IN SAE

Combination Wrench 1-1/4" SAE
Mi Item #09010722
MFR #DWMT75187OSP DWMT CW 1-1/4IN SAE

Mfr description
DWMT75187OSP DWMT CW 1-1/4IN SAE
  • Stamped hashmark pattern on wrench handle provides added grip points
  • Longer panel design gives more torque during use
  • Longer panel design gives more torque during use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.20/each

Specifications

Dimensions

  • Handle Length
    Standard
  • Head Angle
    15°, 13 °
  • Size
    1-1/4 in
  • Stamped Size Identification
    Yes

Details

  • Color
    Silver
  • Color Coded
    No
  • Drop Forged
    No
  • Head Type
    Rigid (Non-Flex)
  • Material
    Metal
  • Ratcheting
    No
  • UPC_NO
    076174751871
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)