Motion
DWMT75188OSP

DEWALT
DWMT75188OSP

DWMT75188OSP DWMT CW 1-1/8IN SAE
Mi Item #09010724
MFR #DWMT75188OSP
Price$47.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75188OSP

DWMT75188OSP DWMT CW 1-1/8IN SAE
Mi Item #09010724
MFR #DWMT75188OSP

Mfr description
DWMT75188OSP DWMT CW 1-1/8IN SAE
  • DeWALT® Combination Wrench
  • SAE/Metric: SAE
  • 1-1/8 in Head
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.14/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Size
    1/2 in
  • Stamped Size Identification
    Yes

Details

  • Color
    Steel
  • Color Coded
    No
  • Deep Well
    No
  • Impact or Standard
    Standard/Impact
  • Material
    Steel
  • Set or Individual
    Individual
  • Socket Points
    12
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    076174751888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)