Motion
DWMT75223OSP DWMT RCW 1IN SAE

DEWALT
DWMT75223OSP DWMT RCW 1IN SAE

Ratcheting Combination Wrench 16 MM
MI ITEM #09010758
MFR #DWMT75223OSP DWMT RCW 1IN SAE
Price$40.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75223OSP DWMT RCW 1IN SAE

Ratcheting Combination Wrench 16 MM
MI ITEM #09010758
MFR #DWMT75223OSP DWMT RCW 1IN SAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.14/each

Specifications

Dimensions

  • Handle Length
    Standard
  • Size
    1 in
  • Stamped Size Identification
    Yes

Details

  • Color
    Silver
  • Color Coded
    No
  • Drop Forged
    No
  • Head Type
    Rigid (Non-Flex)
  • Material
    Chrome
  • Ratcheting
    Yes
  • Socket Points
    12
  • UPC_NO
    076174752236
  • Wrench Style
    Combination

Overview

Mfr description
DWMT75223OSP DWMT RCW 1IN SAE
  • 72 teeth provide 5 degree arc swing
  • Full polish chrome
  • Stamped hash mark pattern on wrench handle provides added grip points

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought