Motion
DWMT75228OSP DWMT RCW 1-1/16IN SAE

DEWALT
DWMT75228OSP DWMT RCW 1-1/16IN SAE

Ratcheting Combination Wrench 1-1/16" SAE
Mi Item #09010761
MFR #DWMT75228OSP DWMT RCW 1-1/16IN SAE
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75228OSP DWMT RCW 1-1/16IN SAE

Ratcheting Combination Wrench 1-1/16" SAE
Mi Item #09010761
MFR #DWMT75228OSP DWMT RCW 1-1/16IN SAE

Mfr description
DWMT75228OSP DWMT RCW 1-1/16IN SAE
  • 72 teeth provide 5 degree arc swing
  • Full Polish Chrome
  • Stamped hashmark pattern on wrench hnadle provides added grip points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Handle Length
    Standard
  • Head Angle
    15°, 13 °
  • Size
    1-1/16 in
  • Stamped Size Identification
    Yes

Details

  • Color
    Silver
  • Color Coded
    No
  • Drop Forged
    No
  • Head Type
    Rigid (Non-Flex)
  • Material
    Metal
  • Ratcheting
    Yes
  • UPC_NO
    076174752281
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)