Motion
DWMT75246OSP DWMT RCW 24 MM

DEWALT
DWMT75246OSP DWMT RCW 24 MM

Ratcheting Combination Wrench 24 MM
MI ITEM #09010771
MFR #DWMT75246OSP DWMT RCW 24 MM
Your Price$39.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75246OSP DWMT RCW 24 MM

Ratcheting Combination Wrench 24 MM
MI ITEM #09010771
MFR #DWMT75246OSP DWMT RCW 24 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.30/each(List $45.20)

Overview

Mfr description
DWMT75246OSP DWMT RCW 24 MM
  • 72 teeth provide 5 degree arc swing
  • Full Polish Chrome
  • Stamped hashmark pattern on wrench hnadle provides added grip points
  • Full Lifetime Warranty
  • Stamped markings provide permanent visibility to prevent wear over time.

Specifications

  • Material
    Metal
  • Head Angle
    15°, 13 °
  • Ratcheting
    Yes
  • UPC_NO
    076174752465
  • Wrench Style
    Combination
  • System of Measurement
    Metric
  • Stamped Size Identification
    Yes
  • Head Type
    Rigid (Non-Flex)
  • Handle Length
    Standard
  • Drop Forged
    No
  • Color Coded
    No
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text