Motion
DWMT75255OSP DWMT RCW 7/8IN SAE

DEWALT
DWMT75255OSP DWMT RCW 7/8IN SAE

Ratcheting Combination Wrench 7/8" SAE
Mi Item #09010775
MFR #DWMT75255OSP DWMT RCW 7/8IN SAE
Price$36.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75255OSP DWMT RCW 7/8IN SAE

Ratcheting Combination Wrench 7/8" SAE
Mi Item #09010775
MFR #DWMT75255OSP DWMT RCW 7/8IN SAE

Mfr description
DWMT75255OSP DWMT RCW 7/8IN SAE
  • 72 teeth provide 5 degree arc swing
  • Full polish chrome
  • Stamped hash mark pattern on wrench handle provides added grip points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.62/each

Specifications

Dimensions

  • Handle Length
    Standard
  • Size
    7/8 in
  • Stamped Size Identification
    Yes

Details

  • Color
    Silver
  • Color Coded
    No
  • Drop Forged
    No
  • Head Type
    Rigid (Non-Flex)
  • Material
    Chrome
  • Ratcheting
    Yes
  • Socket Points
    12
  • UPC_NO
    076174752557
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)