Overview
Mfr description
DWMT75260OSP DWMT 1/2IN DR 15IN FLEX HAN
- Lifetime warranty
- Chrome vanadium steel
- Manufactured by DEWALT
Specifications
- MaterialChrome Vanadium Steel
- UPC_NO076174752601
- Features & Benefits• Lifetime warranty • Chrome vanadium steel • Manufactured by DEWALT
- Overall Length15 in
- Drive Size1/2 in
- Package Contents1
- Handle TypeFlex Handle
- Handle ColorSilver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data