Overview
Mfr description
DWMT75272OSP DWMT 1/2IN X 3/4IN INCREASI
- Lifetime Warranty
- Chrome Vanadium Steel
- Manufactured by DEWALT
Specifications
- MaterialMetal
- UPC_NO076174752724
- Features & Benefits• Lifetime Warranty • Chrome Vanadium Steel • Manufactured by DEWALT
- Number Of Pieces1
- Stamped Size IdentificationYes
- Set or IndividualIndividual
- Package Contents1-adapter
- Impact or StandardStandard
- Finish CoatingSilver
- Case IncludedNo
- Adapter TypeIncreaser
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data