Motion
DWMT75293OSP DWMT 3/4IN X 1/2IN REDUCING

DEWALT
DWMT75293OSP DWMT 3/4IN X 1/2IN REDUCING

3/4" X 1/2" Reducing Adapter
Mi Item #09010802
MFR #DWMT75293OSP DWMT 3/4IN X 1/2IN REDUCING
Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75293OSP DWMT 3/4IN X 1/2IN REDUCING

3/4" X 1/2" Reducing Adapter
Mi Item #09010802
MFR #DWMT75293OSP DWMT 3/4IN X 1/2IN REDUCING

Mfr description
DWMT75293OSP DWMT 3/4IN X 1/2IN REDUCING
  • Lifetime Warranty
  • Chrome Vanadium Steel
  • Manufactured by DEWALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.79/each

Specifications

Dimensions

  • Stamped Size Identification
    Yes

Details

  • Adapter Type
    Reducer
  • Case Included
    No
  • Features & Benefits
    • Lifetime Warranty • Chrome Vanadium Steel • Manufactured by DEWALT
  • Finish Coating
    Silver
  • Impact or Standard
    Standard
  • Material
    Metal
  • Number Of Pieces
    1
  • Package Contents
    1-adapter
  • Set or Individual
    Individual
  • UPC_NO
    076174752939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)