Motion
DWMT75310OSP DWMT 3/8IN X 1/2IN INCREASI

DEWALT
DWMT75310OSP DWMT 3/8IN X 1/2IN INCREASI

3/8" X 1/2" Increasing Adapter
MI ITEM #09010812
MFR #DWMT75310OSP DWMT 3/8IN X 1/2IN INCREASI
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75310OSP DWMT 3/8IN X 1/2IN INCREASI

3/8" X 1/2" Increasing Adapter
MI ITEM #09010812
MFR #DWMT75310OSP DWMT 3/8IN X 1/2IN INCREASI

Mfr description
DWMT75310OSP DWMT 3/8IN X 1/2IN INCREASI
  • Features a chrome vanadium steel construction for long life and added durability.
  • Drive Size: 3/8"
  • Length: 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Size
    3/8 in
  • Stamped Size Identification
    Yes

Details

  • Color Coded
    No
  • Deep Well
    No
  • Features & Benefits
    • Features a chrome vanadium steel construction for long life and added durability. • Drive Size: 3/8" • Length: 1/2"
  • Finish Coating
    Steel
  • Impact or Standard
    Standard/Impact
  • Material
    Steel
  • Set or Individual
    Individual
  • UPC_NO
    076174753103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)