Specifications
Dimensions
- Drive Extension Length4 in
- Drive Size3/4 in
- Socket Drive Size3/4 In.
Details
- Case IncludedNo
- Features & Benefits• Lifetime warranty • Chrome vanadium steel • Manufactured by DEWALT
- Finish CoatingChrome Vanadium Steel
- Impact or StandardImpact
- MaterialChrome Vanadium Steel
- UPC_NO076174753653