Motion
DWMT75366OSP DWMT 1/2IN DR IM UNIVERSAL

DEWALT
DWMT75366OSP DWMT 1/2IN DR IM UNIVERSAL

1/2" Drive Impact Universal Joint
Mi Item #09010818
MFR #DWMT75366OSP DWMT 1/2IN DR IM UNIVERSAL
Price$15.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75366OSP DWMT 1/2IN DR IM UNIVERSAL

1/2" Drive Impact Universal Joint
Mi Item #09010818
MFR #DWMT75366OSP DWMT 1/2IN DR IM UNIVERSAL

Mfr description
DWMT75366OSP DWMT 1/2IN DR IM UNIVERSAL
  • Lifetime warranty
  • Chrome vanadium steel
  • Manufactured by DEWALT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.42/each

Specifications

Dimensions

  • Length
    2.4375 in
  • Stamped Size Identification
    Yes

Details

  • Adapter Type
    Universal Joint
  • Case Included
    No
  • Features
    1/2" Female drive side, 1/2"Male drive side
  • Finish Coating
    Silver
  • Impact or Standard
    Impact
  • Material
    Chrome Vanadium Steel
  • Number Of Pieces
    1
  • Package Contents
    1-universal joint
  • Set or Individual
    Individual
  • UPC_NO
    076174753660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)