Motion
DWMT75367OSP DWMT 1/2IN DR IM 3IN EXTENS

DEWALT
DWMT75367OSP DWMT 1/2IN DR IM 3IN EXTENS

1/2" Drive Impact 3" Extension
Mi Item #09010820
MFR #DWMT75367OSP DWMT 1/2IN DR IM 3IN EXTENS
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75367OSP DWMT 1/2IN DR IM 3IN EXTENS

1/2" Drive Impact 3" Extension
Mi Item #09010820
MFR #DWMT75367OSP DWMT 1/2IN DR IM 3IN EXTENS

Mfr description
DWMT75367OSP DWMT 1/2IN DR IM 3IN EXTENS
  • Knurled rings for grip and control while handling
  • Lifetime Warranty
  • Manufactured by DEWALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.54/each

Specifications

Dimensions

  • Drive Extension Length
    3.0 in
  • Drive Size
    1/2 in
  • Socket Drive Size
    1/2 In.

Details

  • Case Included
    No
  • Features & Benefits
    • Knurled rings for grip and control while handling • Lifetime Warranty • Manufactured by DEWALT
  • Finish Coating
    Silver
  • Impact or Standard
    Impact
  • Material
    Metal
  • UPC_NO
    076174753677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)