Motion
DWMT75368OSP DWMT 1/2IN DR IM 6IN EXTENS

DEWALT
DWMT75368OSP DWMT 1/2IN DR IM 6IN EXTENS

1/2" Drive Impact 6" Extension
Mi Item #09010822
MFR #DWMT75368OSP DWMT 1/2IN DR IM 6IN EXTENS
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75368OSP DWMT 1/2IN DR IM 6IN EXTENS

1/2" Drive Impact 6" Extension
Mi Item #09010822
MFR #DWMT75368OSP DWMT 1/2IN DR IM 6IN EXTENS

Mfr description
DWMT75368OSP DWMT 1/2IN DR IM 6IN EXTENS
  • Lifetime warranty
  • Chrome vanadium steel
  • Manufactured by DEWALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Drive Extension Length
    6 in
  • Drive Size
    1/2 in
  • Socket Drive Size
    1/2 In.

Details

  • Case Included
    No
  • Features & Benefits
    • Lifetime warranty • Chrome vanadium steel • Manufactured by DEWALT
  • Finish Coating
    Chrome Vanadium Steel
  • Impact or Standard
    Impact
  • Material
    Chrome Vanadium Steel
  • UPC_NO
    076174753684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)