Motion
DWMT75369OSP DWMT 1/2IN DR IM 10IN EXTEN

DEWALT
DWMT75369OSP DWMT 1/2IN DR IM 10IN EXTEN

1/2" Drive Impact 10" Extension
MI ITEM #09010824
MFR #DWMT75369OSP DWMT 1/2IN DR IM 10IN EXTEN
Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75369OSP DWMT 1/2IN DR IM 10IN EXTEN

1/2" Drive Impact 10" Extension
MI ITEM #09010824
MFR #DWMT75369OSP DWMT 1/2IN DR IM 10IN EXTEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.89/each

Specifications

Dimensions

  • Drive Extension Length
    10 in
  • Drive Size
    1/2 in
  • Socket Drive Size
    1/2 In.

Details

  • Case Included
    No
  • Features & Benefits
    • Lifetime warranty • Chrome vanadium steel • Manufactured by DEWALT
  • Finish Coating
    Chrome Vanadium Steel
  • Impact or Standard
    Impact
  • Material
    Chrome Vanadium Steel
  • UPC_NO
    076174753691

Overview

Mfr description
DWMT75369OSP DWMT 1/2IN DR IM 10IN EXTEN
  • Lifetime warranty
  • Chrome vanadium steel
  • Manufactured by DEWALT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought