Motion
DWMT75371OSP DWMT 1/2IN X 3/8IN IM REDUC

DEWALT
DWMT75371OSP DWMT 1/2IN X 3/8IN IM REDUC

1/2" X 3/8" Impact Reducing Adapter
Mi Item #09010826
MFR #DWMT75371OSP DWMT 1/2IN X 3/8IN IM REDUC
Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75371OSP DWMT 1/2IN X 3/8IN IM REDUC

1/2" X 3/8" Impact Reducing Adapter
Mi Item #09010826
MFR #DWMT75371OSP DWMT 1/2IN X 3/8IN IM REDUC

Mfr description
DWMT75371OSP DWMT 1/2IN X 3/8IN IM REDUC
  • Lifetime Warranty
  • Chrome Vanadium Steel
  • Manufactured by DEWALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.24/each

Specifications

Dimensions

  • Length
    1.5 in
  • Stamped Size Identification
    Yes

Details

  • Adapter Type
    Reducer
  • Case Included
    No
  • Features
    1/2" Female drive side, 3/8" Male drove side
  • Finish Coating
    Silver
  • Impact or Standard
    Impact
  • Material
    Metal
  • Number Of Pieces
    1
  • Package Contents
    1-adapter
  • Set or Individual
    Individual
  • UPC_NO
    076174753714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)