Motion
DWMT75451OSP

DEWALT
DWMT75451OSP

Non-Impact Socket - 3/8 in Drive Size, 7/32 in Socket Size, Slotted Bit, Standard Type
Mi Item #09010857
MFR #DWMT75451OSP
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT75451OSP

Non-Impact Socket - 3/8 in Drive Size, 7/32 in Socket Size, Slotted Bit, Standard Type
Mi Item #09010857
MFR #DWMT75451OSP

Mfr description
DWMT75451OSP 3/8" DR SLOTTED 7/32" SOCKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    0.2188 in
  • Socket Size
    7/32 in

Details

  • Socket Points
    Slotted Bit
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)