Motion
DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'

DEWALT
DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'

DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'
MI ITEM #09010911
MFR #DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'

DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'
MI ITEM #09010911
MFR #DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'

Mfr description
DWMT86023OSP DWMT 6PT 1/4'' DR SKT 7/32'
  • DirectTorque™ Technology
  • Polished chrome vanadium finish
  • Knurled control ring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Size
    7/32 in
  • Stamped Size Identification
    Yes

Details

  • Color Coded
    No
  • Deep Well
    No
  • Features & Benefits
    • DirectTorque™ Technology • Polished chrome vanadium finish • Knurled control ring
  • Finish Coating
    Polish Chrome
  • Impact or Standard
    Standard
  • Material
    Chrome
  • Set or Individual
    Individual
  • Socket Points
    6
  • UPC_NO
    076174766967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)