Overview
Mfr description
DWMT86029OSP DWMT 6PT 1/4'' DR SKT 7/16'
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring
Specifications
- Drive Size1/4 in
- Deep WellNo
- Socket Size1-9/16 in
- Socket Points6
- Finish CoatingPolish Chrome
- MaterialChrome
- UPC_NO076174767025
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data