Motion
DWMT86030OSP

DEWALT
DWMT86030OSP

Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010918
MFR #DWMT86030OSP
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86030OSP

Non-Impact Socket - 1/4 in Drive Size, 1/2 in Socket Size, 6 PT, Standard Type, Polish Chrome Finish
MI ITEM #09010918
MFR #DWMT86030OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.61/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9688 in
  • Socket Size
    1/2 in

Details

  • Deep Well
    No
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    076174767032

Overview

Mfr description
DWMT86030OSP DWMT 6PT 1/4'' DR SKT 1/2''
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought