Motion
DWMT86048OSP

DEWALT
DWMT86048OSP

Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
MI ITEM #09010924
MFR #DWMT86048OSP
List Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86048OSP

Non-Impact Socket - 1/4 in Drive Size, 7/16 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
MI ITEM #09010924
MFR #DWMT86048OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.22/each for your price

Overview

Mfr description
DWMT86048OSP DWMT 6PT 1/4'' DR DP SKT 7/
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    1/4 in
  • Deep Well
    Yes
  • Socket Size
    7/16 in
  • Socket Points
    6
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Overall Length
    1.9375 in
  • UPC_NO
    076174767223
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text