Motion
DWMT86101OSP

DEWALT
DWMT86101OSP

Non-Impact Socket - 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Polished Chrome Finish
Mi Item #09010934
MFR #DWMT86101OSP
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86101OSP

Non-Impact Socket - 1/4 in Drive Size, 4 mm Socket Size, 6 PT, Polished Chrome Finish
Mi Item #09010934
MFR #DWMT86101OSP

Mfr description
DWMT86101OSP DWMT 6PT 1/4'' DR SKT 4 MM
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Size
    4 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • Socket Points
    6
  • UPC_NO
    076174767049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)