1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWMT86106OSP
Non-Impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #
09010940
MFR #
DWMT86106OSP
Price
$3.36
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
DEWALT DWMT86106OSP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWMT86106OSP
Non-Impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #
09010940
MFR #
DWMT86106OSP
Mfr description
DWMT86106OSP DWMT 6PT 1/4'' DR SKT 9 MM
Direct Torque & trade
Polished chrome vanadium finish
Knurled control ring
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.36
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/4 in
Socket Size
9 mm
Details
Deep Well
No
Finish Coating
Polished Chrome
Material
Chrome
Socket Points
6
Socket Type
Standard
UPC_NO
076174767094
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items