Specifications
Dimensions
- Drive Size3/8 in
- Socket Size15 mm
Details
- Deep WellYes
- Finish CoatingPolished Chrome
- MaterialChrome
- Socket Points6
- Socket TypeDeep
- UPC_NO076174768251
Overview
Mfr description
DWMT86327OSP DWMT 6PT 3/8'' DR DP SKT 15
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring