Motion
DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN

DEWALT
DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN

DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN
MI ITEM #09010977
MFR #DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN
List Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN

DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN
MI ITEM #09010977
MFR #DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.99/each for your price

Overview

Mfr description
DWMT86380OSP DWMT 3/8IN DR SP SKT 5/8IN
  • DirectTorque™ Technology
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Size
    5/8 in
  • Material
    Chrome
  • UPC_NO
    076174863802
  • Features & Benefits
    • DirectTorque™ Technology • Polished chrome vanadium finish • Knurled control ring
  • Drive Size
    3/8 in
  • Stamped Size Identification
    Yes
  • Socket Points
    6
  • Set or Individual
    Individual
  • Impact or Standard
    Standard
  • Finish Coating
    Polish Chrome
  • Deep Well
    No
  • Color Coded
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought