Motion
DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I

DEWALT
DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I

DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I
MI ITEM #09010978
MFR #DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I

DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I
MI ITEM #09010978
MFR #DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.42/each

Specifications

Dimensions

  • Drive Size
    3/8 in in
  • Size
    13/16 in
  • Stamped Size Identification
    Yes

Details

  • Color Coded
    No
  • Deep Well
    No
  • Features & Benefits
    • DirectTorque™ Technology • Polished chrome vanadium finish • Knurled control ring
  • Finish Coating
    Polish Chrome
  • Impact or Standard
    Standard
  • Material
    Chrome
  • Set or Individual
    Individual
  • Socket Points
    6
  • UPC_NO
    076174863819

Overview

Mfr description
DWMT86381OSP DWMT 3/8IN DR SP SKT 13/16I
  • DirectTorque™ Technology
  • Polished chrome vanadium finish
  • Knurled control ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought