Motion
DWMT86391OSP

DEWALT
DWMT86391OSP

Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #09010981
MFR #DWMT86391OSP
Your Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86391OSP

Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #09010981
MFR #DWMT86391OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.96/each(List $4.55)

Overview

Mfr description
DWMT86391OSP DWMT 3/8'' DR HEX BIT SKT 1
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    1/4 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Metal
  • UPC_NO
    076174768749
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text