Specifications
Dimensions
- Stamped Size IdentificationYes
Details
- Adapter TypeIncreaser
- Case IncludedNo
- Features & Benefits• Lifetime Warranty • Chrome Vanadium Steel • Manufactured by DEWALT
- Finish CoatingSilver
- Impact or StandardStandard
- MaterialMetal
- Number Of Pieces1
- Package Contents1-adapter
- Set or IndividualIndividual
- UPC_NO076174864144