Overview
Mfr description
DWMT86451OSP DWMT 6PT 1/2'' DR SKT 13/16
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring
Specifications
- Drive Size1/2 in
- Deep WellNo
- Socket Size1/2 in
- Socket Points6
- Finish CoatingPolish Chrome
- MaterialChrome
- UPC_NO076174768374
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data