Specifications
Dimensions
- Drive Size1/2 in
- Socket Size15/16 in
Details
- Deep WellNo
- Finish CoatingPolish Chrome
- MaterialChrome
- Socket Points6
- UPC_NO076174768398
Overview
Mfr description
DWMT86453OSP DWMT 6PT 1/2'' DR SKT 15/16
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring