Motion
DWMT86474OSP

DEWALT
DWMT86474OSP

Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type
Mi Item #09011004
MFR #DWMT86474OSP
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86474OSP

Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 12 PT, Standard Type
Mi Item #09011004
MFR #DWMT86474OSP

Mfr description
DWMT86474OSP 001PC 12DR SOCKET-12PT-1-1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    1-1/4 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)