Motion
DWMT86522OSP

DEWALT
DWMT86522OSP

Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #09011013
MFR #DWMT86522OSP
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT86522OSP

Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
MI ITEM #09011013
MFR #DWMT86522OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.95/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    22 mm

Details

  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    076174768503

Overview

Mfr description
DWMT86522OSP DWMT 6PT 1/2'' DR SKT 22 MM
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought