Motion
DWMT87971OSP

DEWALT
DWMT87971OSP

Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #09011025
MFR #DWMT87971OSP
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT87971OSP

Non-Impact Socket - 3/8 in Drive Size, 4 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #09011025
MFR #DWMT87971OSP

Mfr description
DWMT87971OSP DWMT 3/8'' DR HEX BIT SKT 4
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    4 mm

Details

  • Finish Coating
    Polished Chrome
  • Material
    Metal
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    076174768763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)