Motion
DWMT87974OSP

DEWALT
DWMT87974OSP

Non-Impact Socket - 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #09011028
MFR #DWMT87974OSP
List Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT87974OSP

Non-Impact Socket - 3/8 in Drive Size, 7 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #09011028
MFR #DWMT87974OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.09/each for your price

Overview

Mfr description
DWMT87974OSP DWMT 3/8'' DR HEX BIT SKT 7
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7 mm
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Metal
  • UPC_NO
    076174768794
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text