Motion
DWMT87975OSP

DEWALT
DWMT87975OSP

Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, Hex Bit, Standard Type
MI ITEM #09011029
MFR #DWMT87975OSP
Your Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT87975OSP

Non-Impact Socket - 3/8 in Drive Size, 8 mm Socket Size, Hex Bit, Standard Type
MI ITEM #09011029
MFR #DWMT87975OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.55/each(List $4.09)

Overview

Mfr description
DWMT87975OSP DWMT 3/8'' DR HEX BIT SKT 8

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    8 mm
  • Socket Points
    Hex Bit
  • UPC_NO
    076174768800
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text