Motion
DWMT88936OSP

DEWALT
DWMT88936OSP

Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09011035
MFR #DWMT88936OSP
Your Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88936OSP

Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09011035
MFR #DWMT88936OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.53/each(List $4.07)

Overview

Mfr description
DWMT88936OSP DWMT 6PT 1/4'' DR DP SKT 5
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    1/4 in
  • Deep Well
    Yes
  • Socket Size
    5 mm
  • Socket Points
    6
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • UPC_NO
    076174767759
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text