Motion
DWMT88945OSP

DEWALT
DWMT88945OSP

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
MI ITEM #09011036
MFR #DWMT88945OSP
Price$6.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88945OSP

Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
MI ITEM #09011036
MFR #DWMT88945OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.49/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.1250 in
  • Socket Size
    1/2 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    076174768534

Overview

Mfr description
DWMT88945OSP DWMT 6PT 1/2'' DR DP SKT 1/
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought