Motion
DWMT88946OSP

DEWALT
DWMT88946OSP

Non-Impact Socket - 1/2 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type
MI ITEM #09011037
MFR #DWMT88946OSP
Your Price$5.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88946OSP

Non-Impact Socket - 1/2 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type
MI ITEM #09011037
MFR #DWMT88946OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.57/each(List $6.34)

Overview

Mfr description
DWMT88946OSP DWMT 6PT 1/2'' DR DP SKT 9/

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    9/16 in
  • Socket Points
    6 PT
  • UPC_NO
    076174768541
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text