Motion
DWMT88951OSP

DEWALT
DWMT88951OSP

Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09011043
MFR #DWMT88951OSP
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88951OSP

Non-Impact Socket - 1/2 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type
MI ITEM #09011043
MFR #DWMT88951OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.93/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    7/8 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    076174768596

Overview

Mfr description
DWMT88951OSP DWMT 6PT 1/2'' DR DP SKT 7/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought