Motion
DWMT88976OSP

DEWALT
DWMT88976OSP

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Polish Chrome Finish
MI ITEM #09011051
MFR #DWMT88976OSP
List Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88976OSP

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Polish Chrome Finish
MI ITEM #09011051
MFR #DWMT88976OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.92/each for your price

Overview

Mfr description
DWMT88976OSP DWMT 6PT 3/8'' DR SKT 3/8''
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    No
  • Socket Size
    3/8 in
  • Socket Points
    6
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Overall Length
    1.0000 in
  • UPC_NO
    076174767872
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought