Motion
DWMT88978OSP

DEWALT
DWMT88978OSP

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Steel Finish
Mi Item #09011053
MFR #DWMT88978OSP
Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88978OSP

Non-Impact Socket - 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Steel Finish
Mi Item #09011053
MFR #DWMT88978OSP

Mfr description
DWMT88978OSP DWMT 6PT 3/8'' DR SKT 1/2''
  • Knurled beauty rings to reduce hand slippage.
  • Premium Chrome Vanadium Steel for strength and durability
  • Unit of Measure: SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.92/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    0.5000 in
  • Socket Size
    3/8 in

Details

  • Deep Well
    No
  • Finish Coating
    Steel
  • Material
    Steel
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    076174767896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)