Motion
DWMT88982OSP

DEWALT
DWMT88982OSP

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type, Polish Chrome Finish
Mi Item #09011057
MFR #DWMT88982OSP
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88982OSP

Non-Impact Socket - 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Standard Type, Polish Chrome Finish
Mi Item #09011057
MFR #DWMT88982OSP

Mfr description
DWMT88982OSP DWMT 6PT 3/8'' DR SKT 3/4''
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0000 in
  • Socket Size
    3/4 in

Details

  • Deep Well
    No
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    076174767933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)