Overview
Mfr description
DWMT88984OSP DWMT 6PT 3/8'' DR SKT 7/8''
- Direct Torque & trade
- Polished chrome vanadium finish
- Knurled control ring
Specifications
- Drive Size3/8 in
- Deep WellNo
- Socket Size7/8 in
- Socket Points6
- Finish CoatingPolish Chrome
- MaterialChrome
- UPC_NO076174767957
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data