Motion
DWMT88987OSP

DEWALT
DWMT88987OSP

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type, Full polish Finish
Mi Item #09011063
MFR #DWMT88987OSP
Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88987OSP

Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, 6 PT, Deep Type, Full polish Finish
Mi Item #09011063
MFR #DWMT88987OSP

Mfr description
DWMT88987OSP DWMT 6PT 3/8'' DR DP SKT 1/
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.52/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    50 mm
  • Socket Size
    1/2 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Full polish
  • Material
    Steel
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    076174768138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)