Motion
DWMT88989OSP

DEWALT
DWMT88989OSP

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Full polish Finish
MI ITEM #09011066
MFR #DWMT88989OSP
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88989OSP

Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Full polish Finish
MI ITEM #09011066
MFR #DWMT88989OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.03/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Full polish
  • Material
    Steel
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    076174768152

Overview

Mfr description
DWMT88989OSP DWMT 6PT 3/8'' DR DP SKT 5/
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought