Motion
DWMT88990OSP

DEWALT
DWMT88990OSP

Non-Impact Socket - 3/8 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
MI ITEM #09011067
MFR #DWMT88990OSP
Your Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT88990OSP

Non-Impact Socket - 3/8 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
MI ITEM #09011067
MFR #DWMT88990OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.80/each(List $5.53)

Overview

Mfr description
DWMT88990OSP DWMT 6PT 3/8'' DR DP SKT 11
  • DirectTorque™ Technology
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    Yes
  • Socket Size
    11/16 in
  • Socket Points
    6
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Overall Length
    2.2188 in
  • UPC_NO
    076174768169
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text