Motion
DWMT89820OSP

DEWALT
DWMT89820OSP

Non-Impact Socket - 1/4 in Drive Size, 5/32 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
Mi Item #09011073
MFR #DWMT89820OSP
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT89820OSP

Non-Impact Socket - 1/4 in Drive Size, 5/32 in Socket Size, 6 PT, Deep Type, Polish Chrome Finish
Mi Item #09011073
MFR #DWMT89820OSP

Mfr description
DWMT89820OSP DWMT 6PT 1/4'' DR DP SKT 5/
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.9375 in
  • Socket Size
    5/32 in

Details

  • Deep Well
    Yes
  • Finish Coating
    Polish Chrome
  • Material
    Chrome
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    076174767155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)